Abbotsford
APPEYSF125

APPLETON GROUP CANADA LTD EYSF125 Unilet Sealing Fitting 1-1/4 in Malleable Iron Zinc Electroplated, Chromate, Epoxy Powder Coat

Price $103.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:EYSF125

Description

UNILETSĀ® Type EYSF are female/female conduit sealing fittings. It prevent passage of gases, vapors or flames from one portion of a conduit system to another. They prevent pressure piling the within conduit system and contain any explosion that occurs. EY series is a close radius type for sealing vertical or horizontal conduit runs. Explosion proof, dust-ignition proof, rain tight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Sealing Fitting Type Tapered FNPT
Trade Size 1-1/4 in Material Malleable Iron
Finish Zinc Electroplated, Chromate, Epoxy Powder Coat Series/Model EYS
Mounting Vertical Dimensions 31.75 mm ID x 50.8 mm OD
Standards CSA 065181, C22.2 No. 30, UL 886 (1203), UL E10444 Application Rigid Metal Conduit and IMC
UPC 781381330756

Packages

1 - UNIT - 1