Abbotsford
APPEYSF50

APPLETON GROUP CANADA LTD EYSF50 SEALING FIT'G EXP-PROOF 1/2

Price $52.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:EYSF50

Description

UNILETS EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting, Size: 1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered FNPT, Turning Radius: 1.81 IN, Length: 3-

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name EY Conduit Sealing Fitting Type 25% Fill Vertical and Horizontal, Explosionproof, Female
Trade Size 1/2 in Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) For Use With Threaded Rigid Metal Conduit and IMC
Standards UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181 Application For Use With Threaded Rigid Metal Conduit and IMC
UPC 781381330459

Packages

1 - UNIT - 1