Abbotsford
APPEYSF75

APPLETON GROUP CANADA LTD EYSF75 SEALING FIT'G EXP-PROOF 3/4

Price $64.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:EYSF75

Description

UNILETS EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting, Size: 3/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered FNPT, Turning Radius: 2-1/4 IN, Length: 3

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Sealing Fitting Type Explosionproof, Tapered Female, 25% Fill
Trade Size 3/4 in Material Malleable Iron
Finish Electro Zinc Plated/Chromate/Epoxy Powder Coated Series/Model EYS
Mounting Vertical For Use With Threaded Rigid Metal Conduit and IMC
Standards UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181 Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381330558

Packages

1 - UNIT - 1