Abbotsford
APPEYSM100

EGS EYSM100 Unilet EY Conduit Sealing Fitting with Removable Nipple 1 in Malleable Iron Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)

Price $81.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYSM100

Description

UNILETSĀ® Type EYSM are male/female conduit sealing fittings. It prevent passage of gases, vapors or flames from one portion of a conduit system to another. They prevent pressure piling the within conduit system and contain any explosion that occurs. EY series is a close radius type for sealing vertical or horizontal conduit runs. Explosion proof, dust-ignition proof, rain tight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name EY Conduit Sealing Fitting with Removable Nipple Type 25% Fill Vertical and Horizontal, Explosionproof, Male/Female
Trade Size 1 in Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Dimensions 44.5 mm W
For Use With Threaded Rigid Metal Conduit and IMC Standards UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181
Application For Use With Threaded Rigid Metal Conduit and IMC UPC 781381331555

Packages

1 - UNIT - 1