APPLETON GROUP CANADA LTD EYSM75 Unilet EY Conduit Sealing Fitting with Removable Nipple 3/4 in Malleable Iron Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Description
Appleton EYS Vertical and Horizontal, EYD with drain vent plug are for Close Turning Radius and explosionproof, dust-ignitionproof, raintight.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | EY Conduit Sealing Fitting with Removable Nipple | Type | 25% Fill Vertical and Horizontal, Explosionproof, Male/Female |
| Trade Size | 3/4 in | Material | Malleable Iron |
| Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | For Use With | Threaded Rigid Metal Conduit and IMC |
| Standards | UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181 | Application | For use with Threaded Rigid Metal Conduit and IMC |
| UPC | 781381331456 |
Packages
| 1 - UNIT - 1 |