Abbotsford
APPEYSM75

EGS EYSM75 Unilet EY Conduit Sealing Fitting with Removable Nipple 3/4 in Malleable Iron Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)

Price $61.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYSM75

Description

Appleton EYS Vertical and Horizontal, EYD with drain vent plug are for Close Turning Radius and explosionproof, dust-ignitionproof, raintight.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name EY Conduit Sealing Fitting with Removable Nipple Type 25% Fill Vertical and Horizontal, Explosionproof, Male/Female
Trade Size 3/4 in Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) For Use With Threaded Rigid Metal Conduit and IMC
Standards UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181 Application For Use With Threaded Rigid Metal Conduit and IMC
UPC 781381331456

Packages

1 - UNIT - 1