Abbotsford
APP480IG

APPLETON GROUP CANADA LTD 480IG Cover Steel

Price $42.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:480IG

Description

IMC/Rigid Conduit Body Cover and Gasket, Type Blank, Screw, Form-In-Place, Trade Size 1-1/4 Inch, Form Type Form 8, Material Stamped Steel, Approval UL 514A, CSA C22.2, Applicable Standard NEMA FB-1, Enclosure Class I Div 2, NEMA 3R, Constructional Feature Corrosion Resistant, Weather Resistant, Application Wet Location, Used On IMC/Rigid Conduit

Specifications

Brand Name Appleton Item Name Cover
Size 1-1/4 in Material Steel
Color/Finish Elector Zinc Plated For Use With Form 8 Unilet Conduit Outlet Bodies
Includes Gasket and Captive Pan-Head Screws Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1
Application Can be used as Replacement Covers for Installed Bodies or in New Installations UPC 781381167956

Packages

1 - UNIT - 1