Abbotsford

APPLETON GROUP CANADA LTD 680 Cover FM8 conduit body steel 2"

Price $28.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:680

Description

Appleton FM Unilet Conduit Outlet Bodies for use with Rigid Steel, Rigid Aluminum and IMC Conduit serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Completely interchangeable Flat back design provides greater cubic content. Fits flush and snug against flat surfaces for more stable installation. Covers with gaskets are approved for use in wet locations. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining. Bodies are grayloy-iron. Covers are cast grayloy-iron or stamped steel. Cover screws are stainless steel. Gaskets are neoprene. Finishes are epoxy powder coat.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Blank Cover with Screw Size 2 in
Material Stamped Steel Mounting Screw-In
Type Oval Color/Finish Zinc Electroplate
Dimensions 98.6 mm W Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1
Application For Form 8 Conduit Outlet Bodies UPC 781381744676

Packages

1 - UNIT - 1