Description
FM8® UNILET® Form-in-place cover made of stamped steel. For use with rigid steel, rigid aluminum and IMC conduits. These stamped covers and gasket are approved for use in wet locations. Covers furnished with stainless steel screws.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Material | Steel | Mounting | Screw-In |
| Type | Blank Cover With Screw | Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
| Application | For FM8 Conduit Outlet Bodies | UPC | 781381757997 |
Packages
| 1 - UNIT - 1 |