Abbotsford
APPAPP270IG

EGS APP270IG Unilet Cover with Integral Gasket Steel

Price $12.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APP270IG

Description

FM7™ Form-IN-Place Cover with integral gaskets. Benefit from superior sealing, reduced inventory parts and faster installation times. Stamped steel material. Captive pan-head screws. Wedge-Lok™ clips (FM7 only) provide superior screwdriver torque and cover seating. High-strength, corrosion and weather resistant. Approved for wet locations. Fits all body configurations and sizes from 1/2 inch through 4 inch. Suitable for cover with integral gasket for FM7 conduit bodies, can be used as replacement covers for installed bodies or in new installations applications.

Specifications

Brand Name Appleton Sub Brand Unilet
Material Steel Mounting Screw-In
Type Form-IN-Place Clip Cover With Integral Gasket Standards UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1
Application For FM7 Unilet Conduit Outlet Bodies UPC 781381167444

Packages

1 - UNIT - 1