Abbotsford
APPAPP370IG

APPLETON GROUP CANADA LTD APP370IG Unilet Cover with Integral Gasket Steel

Price $14.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:APP370IG

Description

FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 1 IN, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413-02, Cla

Specifications

Brand Name Appleton Sub Brand Unilet
Material Steel Mounting Screw-In
Type Form-IN-Place Clip Cover With Integral Gasket Standards UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1
Application For FM7 Unilet Conduit Outlet Bodies UPC 781381167451

Packages

1 - UNIT - 1