Abbotsford

ABB ELECTRIFICATION CANADA INC 170F Conduit Body Cover Iron

Price $13.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:170F

Description

Replacement cover for conduit elbows.

Specifications

Brand Name ABB Item Name Conduit Body Cover
Size 1/2 in Material Iron
Mounting Screw Mount Type Form 7, Oval
Color/Finish Gray For Use With EMT Conduits
Includes Neoprene Gasket Standards UL Listed, CSA Certified
Application For Use with EMT Conduit UPC 786210923796

Packages

1 - UNIT - 1