Description
Replacement cover for conduit elbows.
Specifications
| Brand Name | ABB | Item Name | Conduit Body Cover |
| Size | 1 in | Material | Cast Iron |
| Mounting | Screw Mount | Type | Oval |
| Color/Finish | Gray | Application | For Form 7 EMT Conduit Bodies |
| UPC | 786210924120 |
Packages
| 1 - UNIT - 1 |