ABB 370S Cover conduit elbow stamped steel 1"
Description
Replacement cover for conduit elbows.
Specifications
| Brand Name | Thomas & Betts | Item Name | Conduit Body Cover |
| Size | 1 in | Material | Steel |
| Type | Form 7, Oval | For Use With | Conduit Elbows |
| Standards | UL E2969, CSA Certified | Application | For Use with EMT Conduit |
| UPC | 786210985909 |
Packages
| 1 - UNIT - 1 |