Description
Replacement cover for conduit elbows.
Specifications
| Brand Name | ABB | Item Name | Conduit Body Cover |
| Size | 1-1/4 in | Material | Iron |
| Mounting | Screw-In | Type | Oval |
| Color/Finish | Gray PVC Coated | For Use With | Form 7 EMT Conduits |
| Includes | Neoprene Gasket | Standards | RoHS Compliant, UL E2969 Listed |
| Application | For Use with EMT Conduit | UPC | 786210980201 |
Packages
| 1 - UNIT - 1 |