ABB 470S Conduit Body Cover Stamped Steel
Description
Replacement cover for conduit elbows.
Specifications
| Brand Name | ABB | Item Name | Conduit Body Cover |
| Size | 1-1/4 in | Material | Stamped Steel |
| Type | Form 7, Oval | Includes | Neoprene Gasket |
| Standards | UL E2969, CSA Certified | Application | For use with EMT Conduit |
| UPC | 786210980218 |
Packages
| 1 - UNIT - 1 |