Abbotsford

ABB ELECTRIFICATION CANADA INC 570F Conduit Body Cover Iron

Price $34.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:570F

Description

Replacement cover for conduit elbows.

Specifications

Brand Name ABB Item Name Conduit Body Cover
Size 1-1/2 in Material Iron
Mounting Screw-In Type Oval
Color/Finish Gray For Use With Form 7 EMT Conduit Bodies
Includes Neoprene Gasket Standards RoHS Compliant
Application For Use with EMT Conduit UPC 786210924137

Packages

1 - UNIT - 1