Abbotsford

ABB ELECTRIFICATION CANADA INC 570S Conduit Body Cover Stamped Steel

Price $28.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:570S

Description

Replacement cover for conduit elbows.

Specifications

Brand Name ABB Item Name Conduit Body Cover
Size 1-1/2 in Material Stamped Steel
Type Form 7, Oval Includes Neoprene Gasket
Standards UL E2969, CSA Certified Application For use with EMT Conduit
UPC 786210985916

Packages

1 - UNIT - 1