Description
Replacement cover for conduit elbows.
Specifications
| Brand Name | ABB | Item Name | Conduit Body Cover |
| Type | Oval | Size | 2 in |
| Material | Iron | Color/Finish | Gray |
| Mounting | Screw-In | For Use With | Form 7 EMT Conduit Bodies |
| Includes | Neoprene Gasket | Standards | RoHS Compliant |
| Application | For Use with EMT Conduit | UPC | 786210924205 |
Packages
| 1 - UNIT - 1 |