Abbotsford

ABB 670S Cover conduit elbow stamped steel 2"

Price $37.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:670S

Description

Replacement cover for conduit elbows.

Specifications

Brand Name Thomas & Betts Item Name Conduit Body Cover
Size 2 in Material Steel
Type Form 7 For Use With Oval EMT Conduit Elbows
Standards CSA Certified, UL E2969 Listed Application For Use with EMT Conduit
UPC 786210985923

Packages

1 - UNIT - 1