Abbotsford
APPGASK808N

APPLETON GROUP CANADA LTD GASK808N 2-1/2 AND 3 IN FORM 8 GASKET

Price $25.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:GASK808N

Description

FM8 Open Gasket, Trade Size: 2-1/2, 3 IN, Material: Neoprene, Standard: UL 514A And 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Steel And IMC Conduit

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Gasket Type Flush Mount, Screw On, Open
Trade Size 2-1/2 x 3 in Form 8
Material Neoprene Dimensions 7 in L x 2 in W x 1 in H
For Use With Steel Rigid and IMC FM8 Conduit Bodies Standards UL 514A/514B/E2527, CSA 065183/C22.2 No. 18.3
Application For use with 1.50 inch FM8 conduit bodies. Seals and protects. UPC 781381744775

Packages

1 - UNIT - 1