Abbotsford
APPGASK809N

APPLETON GROUP CANADA LTD GASK809N Gasket for conduit outlet neoprene 3-1/2-4in

Price $31.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:GASK809N

Description

Gasket for FM9™ aluminium UNILET® conduit outlet bodies.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Gasket Type Flat Sealing
Trade Size 3-1/2 x 4 in Form 8
Material Neoprene Color Gray
For Use With FM9 Aluminium Conduit Outlet Bodies Standards UL 514A, UL 514B, UL E25627
Application For Ordinary Locations UPC 781381744782

Packages

1 - UNIT - 1