Abbotsford
APPSTG100

EGS STG100 1 IN LIQUIDTIGHT GASKET

Price $4.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:STG100

Description

STG Type Sealing Gasket, Size: 1 IN, Dimensions: 1-11/32 IN Diameter, For Raintight Enclosures And Liquidtight And Cord Grip Fittings

Specifications

Brand Name Emerson Sub Brand Liquidtight
Item Name Liquidtight Gasket Type Gasket
Trade Size 1 in Material Neoprene
Standards CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1 Application Ordinary Locations
UPC 781381684101

Packages

25 - UNIT - (25)