×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
APPSTG100

EGS STG100 Liquidtight Liquidtight Gasket 1 in Neoprene

Price $4.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:STG100

Description

STG sealing gasket provide a positive seal between shoulder of connector and sheet metal enclosure.

Specifications

Brand Name Emerson Sub Brand Liquidtight
Item Name Liquidtight Gasket Type Gasket
Trade Size 1 in Material Neoprene
Standards CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1 Application Ordinary Locations
UPC 781381684101

Packages

25 - UNIT - (25)