Abbotsford
APPSTG150

EGS STG150 Liquidtight Gasket 1-1/2 in Steel Backed Neoprene

Price $4.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:STG150

Description

STG sealing gasket provide a positive seal between shoulder of connector and sheet metal enclosure.

Specifications

Brand Name Appleton Type Sealing Gasket Assembly for Liquidtight Flexible Metal Conduit Connectors
Standards CSA Standard: C22.2 No. 18.3, CSA Certified: 065178, NEMA FB-1 Application Provides positive seal between shoulder of connector and sheet metal enclosure. Used with 1.50 inch connector.
UPC 781381684200

Packages

10 - UNIT - (10)