Abbotsford
APPFFL200

APPLETON GROUP CANADA LTD FFL200 2 IN 90 DEG FEM PLG ELB

Price $101.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:FFL200

Description

90 DEG Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 2 IN, Flexibility: Rigid And IMC, Connection: Female Threaded, Dimension A: 3.19 IN, Standard: U

Specifications

Brand Name Appleton Item Name Pull Elbow
Connection Size 2 in Connection Type Female Threaded
Material Malleable Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Type 90°, Gasketed Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178
Application For use with Threaded Rigid Metal Conduit and IMC UPC 781381339056

Packages

10 - UNIT - (10)