Abbotsford
APPFFL50

APPLETON GROUP CANADA LTD FFL50 Elbow 90° fem iron gasketed pulling 1/2in

Price $14.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:FFL50

Description

90 degree female gasketed pulling elbow provides a compact wire pulling point, watertight made of malleable iron for use with threaded rigid conduit and IMC couplings and connectors.

Specifications

Brand Name Appleton Item Name Pull Elbow
Connection Size 1/2 in Connection Type Female Threaded
Material Malleable Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Type 90°, Gasketed Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178
Application For use with Threaded Rigid Metal Conduit and IMC UPC 781381338806

Packages

10 - UNIT - (10)