Abbotsford
APPFFL75

EGS FFL75 3/4 IN 90 DEG FEM PLG ELB

Price $15.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FFL75

Description

90 DEG Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 3/4 IN, Flexibility: Rigid And IMC, Connection: Female Threaded, Dimension A: 1.34 IN, Standard:

Specifications

Brand Name Appleton Item Name Pull Elbow
Connection Size 3/4 in Connection Type Female Threaded
Material Malleable Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Type 90°, Gasketed Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178
Application For use with Threaded Rigid Metal Conduit and IMC UPC 781381338851

Packages

10 - UNIT - (10)