Abbotsford
APPMFL100

APPLETON GROUP CANADA LTD MFL100 1 IN M TO FEM PULLING ELB

Price $27.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:MFL100

Description

90 DEG Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1 IN, Flexibility: Rigid And IMC, Connection: Female Threaded X Male Threaded, Thread Length: 0.

Specifications

Brand Name Appleton Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Type 90°, Gasketed
Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178 Application For Connecting Threaded Rigid Conduit or IMC to Box or Enclosure
UPC 781381631259

Packages

5 - UNIT - (5)