Abbotsford
APPMFL50

APPLETON GROUP CANADA LTD MFL50 1/2 IN M TO FEM PULLING ELB

Price $14.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:MFL50

Description

90 DEG Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1/2 IN, Flexibility: Rigid And IMC, Connection: Female Threaded X Male Threaded, Thread Length: 0

Specifications

Brand Name Appleton Item Name Pull Elbow
Connection Size 1/2 in Connection Type Female Threaded x Male Threaded
Material Malleable Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Type 90°, Gasketed Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178
Application For Connecting Threaded Rigid Conduit or IMC to Box or Enclosure UPC 781381631150

Packages

10 - UNIT - (10)