Description
90 DEG Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1/2 IN, Flexibility: Rigid And IMC, Connection: Female Threaded X Male Threaded, Thread Length: 0
Specifications
| Brand Name | Appleton | Item Name | Pull Elbow |
| Connection Size | 1/2 in | Connection Type | Female Threaded x Male Threaded |
| Material | Malleable Iron | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
| Type | 90°, Gasketed | Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178 |
| Application | For Connecting Threaded Rigid Conduit or IMC to Box or Enclosure | UPC | 781381631150 |
Packages
| 10 - UNIT - (10) |