ABB 1/2 inch EMT-1/2 inch Flex Iberville Coupling (Zinc Alloy)
Description
The IBERVILLE coupling series is designed to provide solutions to mating steel EMT to FLEX conduit offered in various sizes and application types with set-screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | EMT/Flexible Conduit Coupling | Connection Size | 1/2 in |
| Material | Zinc Alloy | Color | Silver |
| Finish | Galvanic/Electrolytic Zinc Plated | Type | Straight |
| For Use With | Armored Cable | Standards | CSA 12798 |
| UPC | 622538281548 |
Packages
| 25 - UNIT = (25) | 250 - UNIT = 250 | 1600 - UNIT = 16000 |