Abbotsford
GES38FX12EMTCN

ABB 3/8 inch Flex -1/2 inch EMT Iberville Coupling (Zinc Alloy)

Price $4.5863 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI5153

Description

The IBERVILLE coupling series is designed to provide solutions to mating steel EMT to FLEX conduit offered in various sizes and application types with set-screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name EMT/Flexible Conduit Coupling Connection Size 1/2 x 3/8 in
Material Zinc Alloy Color Silver
Finish Galvanic/Electrolytic Zinc Plated Type Straight
For Use With Armored Cable Standards CSA 12798
UPC 622538281531

Packages

50 - UNIT = (50) 500 - UNIT = 500 1500 - UNIT - 15000