Abbotsford

ABB 504 Combination Coupling 3/4 in 1-7/16 in OD x 1-25/32 in L Malleable Iron Straight

Price $41.5818 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:504

Description

EMT set screw coupling series eliminate the need for threading conduit ends when joining together providing adaptation between EMT and FLEX Conduit. Captive hex head screws provide positive holding strength and ground continuity.They are made of malleable iron UL and CSA approval for concrete-tight.

Specifications

Brand Name ABB Item Name Combination Coupling
Connection Size 3/4 in Material Malleable Iron
Finish Hot-Dipped Galvanized Type Straight
Dimensions 1-7/16 in OD x 1-25/32 in L For Use With EMT to Flexible Conduit
Standards UL E23018, CSA Application Adapter for EMT to Flexible Conduit
UPC 786210005041

Packages

1 - UNIT - 1