Abbotsford
TAB530TB

ABB ELECTRIFICATION CANADA INC 530-TB Combination coupler emt to rigid 1/2"

Price $15.8545 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:530-TB

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name Thomas & Betts Item Name Conduit Coupling Adapter
Type Conduit Coupling Material Steel
Size 1/2 in Connection Threaded
Finish Galvanic/Electrolytic Zinc-Plated For Use With Flexible Metal Conduit and Electrical Metallic Tubing (EMT)
Standards CSA Certified, UL E23018 Application Coupling For Flexible Metal Conduit And Electical Metallic Tubing (EMT)
UPC 786210005300

Packages

1 - UNIT - 1