Abbotsford
APPSNTC100

EGS SNTC100 1 IN SSCR CONN

Price $15.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:SNTC100

Description

Set-Screw Connector, Size: 1 IN, Connection: Male Threaded X Set-Screw, Material: Malleable Iron And Steel, Length: 1-3/4 IN, Thread Length: 0.56 IN, Diameter: 1.63 IN, Standard: UL 514B, NEMA FB-1, used to secure and terminate rigid metal conduit and IMC to enclosures

Specifications

Brand Name Appleton Item Name Set Screw EMT Connector
Type Straight, One-Piece Trade Size 1 in
Length 44.4 mm Connection External Threaded
Diameter 25.4 mm Thread Length 14.2 mm
Material Malleable Iron And Steel Standards CSA Certified, UL Listed
Application For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box UPC 781381121033

Packages

5 - UNIT - (5)