Abbotsford
APPSNTC50

APPLETON GROUP CANADA LTD SNTC50 1/2 IN SSCR CONN

Price $5.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:SNTC50

Description

Set-Screw Connector, Size: 1/2 IN, Connection: Male Threaded X Set-Screw, Material: Malleable Iron And Steel, Length: 1.32 IN, Thread Length: 0.38 IN, Diameter: 1.13 IN, Standard: UL 514B, NEMA FB-1, used to secure and terminate rigid metal conduit and IMC to enclosures

Specifications

Brand Name Appleton Item Name Set Screw EMT Connector
Type Straight, One-Piece, 1-Inlet Trade Size 1/2 in
Length 33.6 mm Connection Male External Threaded
Thread Length 9.7 mm Material Steel
Standards UL 514B, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1 Application For Use to Secure and Terminate Steel EMT to Knockouts and Concrete Tight Box
UPC 781381121019

Packages

25 - UNIT - (25)