Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
| Brand Name | Columbia-MBF | Item Name | EMT Elbow |
| Connection Size | 2 in | Connection Type | Threaded |
| Material | 6063 Aluminum Alloy | Color | Silver |
| Finish | Hot-Dipped Galvanized, Duplex Coated | Type | 45° |
| Dimensions | 1.063 in ID x 1.315 in OD x 3-1/2 in L | Wall Thickness | .126 IN |
| Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905540220 |
Packages
| 25 - UNIT - (25) |