Description
High-quality electrical metallic tubing with the E-Z Pull interior coating. Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection.
Specifications
| Brand Name | Columbia-MBF | Item Name | 22.5° Elbow |
| Connection Size | 1/2 in | Material | Steel |
| Finish | Galvanized | Dimensions | 0.706 in OD |
| Wall Thickness | 0.042 in | For Use With | SK50RKON EMT Set Screw Coupling, CK50RKON Compression Coupling |
| Standards | ANSI C80.3, Buy American Compliant, RoHS Compliant, UL 797 Listed | UPC | 091111020612 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 |