Description
Columbia-MBF precision manufactured Electrical Metallic Tubing (EMT) elbows are formulated of hot galvanized steel using a patented inline Flo-coat process for extended exterior protection. Our E-Z Pull interior coating provides a smooth raceway for fast and simple wire pulling.
Specifications
| Brand Name | Columbia-MBF | Item Name | EMT Elbow |
| Connection Size | 2-1/2 in | Material | Steel |
| Finish | Hot Dip Galvanized | Type | 22-1/2° |
| Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.3 | UPC | 091111020674 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |