Description
EMT short elbow fitting ideal for cramped locations or tight corners where large radius conduit elbows will not fit or would appear unwork manlike. Shoulders on body of 1/2 inch size are hex-shaped to provide positive holding for standard installation tools.
Specifications
| Brand Name | ABB | Item Name | Elbow |
| Connection Size | 1-1/4 in | Material | Malleable Iron |
| Type | Insulated, Short, 90° | For Use With | EMT Conduit |
| Standards | UL E16592, CSA Certified | Application | For Use with EMT Conduit |
| UPC | 786210042435 |
Packages
| 4 - UNIT - (4) |