Abbotsford
TAB4243TB

ABB 4243-TB Elbow 1-1/4 in Insulated, Short, 90° Malleable Iron

Price $221.6033 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4243-TB

Description

EMT short elbow fitting ideal for cramped locations or tight corners where large radius conduit elbows will not fit or would appear unwork manlike. Shoulders on body of 1/2 inch size are hex-shaped to provide positive holding for standard installation tools.

Specifications

Brand Name ABB Item Name Elbow
Connection Size 1-1/4 in Material Malleable Iron
Type Insulated, Short, 90° For Use With EMT Conduit
Standards UL E16592, CSA Certified Application For Use with EMT Conduit
UPC 786210042435

Packages

4 - UNIT - (4)