Description
EMT short elbow fitting ideal for cramped locations or tight corners where large radius conduit elbows will not fit or would appear unwork manlike. Shoulders on body of 1/2 inch size are hex-shaped to provide positive holding for standard installation tools.
Specifications
| Brand Name | ABB | Item Name | EMT Elbow |
| Connection Size | 3/4 in | Material | Malleable Iron |
| Type | 90°, Short, Insulated | Standards | UL E16592, CSA Certified |
| Application | For Rigid/IMC, EMT Conduits | UPC | 786210042411 |
Packages
| 1 - UNIT - 1 |