Abbotsford

ABB ELECTRIFICATION CANADA INC 4235 Connector elbow short EMT malleable iron 2in

Price $411.3078 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4235

Description

EMT short elbow fitting ideal for cramped locations or tight corners where large radius conduit elbows will not fit or would appear unwork manlike. Shoulders on body of 1/2 inch size are hex-shaped to provide positive holding for standard installation tools.

Specifications

Brand Name T&B IND FITTING Material Iron
Type Rigid/IMC Conduit Fittings Standards UL E16592, CSA
Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit UPC 786210042350

Packages

10 - UNIT - (10)