Abbotsford
FLXCON21215M

SUPERIOR FLEXIBLE CONDUITS INC AFCSA250R15 Metallic Conduit Flexible Aluminum, Steel Wire 2-1/2 in 15 m L

Price $40.5400 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 15
Manufacturer:SUPERIOR FLEXIBLE CONDUITS INC
Manufacturer #:AFCSA250R15

Description

Superior flex armadillo flexible conduit made from high strength aluminium alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.

Specifications

Brand Name Superior Flexible Conduits Item Name Metallic Conduit
Type Flexible Trade Size 2-1/2 in
Length 15 m Diameter 63.5 mm ID x 77.72 mm OD
Material Aluminum, Steel Wire Color Gray
Finish Galvanized Bend Radius 635 mm
Standards CSA Certified

Packages

15 - UNIT - (15)