Abbotsford
GES342SCRCN

APPLETON GROUP CANADA LTD C750 3/4 IN 2 SCR ROMEX CONN

Price $1.9685 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:C750

Description

Features:0.91IN Dia X 0.94IN Length, For 8-3, 6-3 AWG Oval Service Entrance Cable, With Locknut, Clamp, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.75IN, Material:Die Cast Zinc, Connection:Male NPS Thread

Specifications

Brand Name Appleton Sub Brand APPOZGCOMM NEER™
Item Name Romex Connector Type 2-Screw, Separable Screw Gland
Trade Size 3/4 in Conductor Size 8/3-6/3 AWG
Length 0.94 in Connection Male NPS Thread
Diameter 0.91 in Material Die-Cast Zinc/Metal
Thread Size 3/4 in Thread Type Male NPS Thread
Includes Locknut, Clamp Standards UL 514B, CSA C22.2, NEMA FB-1
Application For Oval Service Entrance Cable UPC 687855107506

Packages

50 - UNIT - (50)