Description
Features:0.91IN Dia X 0.94IN Length, For 8-3, 6-3 AWG Oval Service Entrance Cable, With Locknut, Clamp, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.75IN, Material:Die Cast Zinc, Connection:Male NPS Thread
Specifications
| Brand Name | Appleton | Sub Brand | APPOZGCOMM NEER™ |
| Item Name | Romex Connector | Type | 2-Screw, Separable Screw Gland |
| Trade Size | 3/4 in | Conductor Size | 8/3-6/3 AWG |
| Length | 0.94 in | Connection | Male NPS Thread |
| Diameter | 0.91 in | Material | Die-Cast Zinc/Metal |
| Thread Size | 3/4 in | Thread Type | Male NPS Thread |
| Includes | Locknut, Clamp | Standards | UL 514B, CSA C22.2, NEMA FB-1 |
| Application | For Oval Service Entrance Cable | UPC | 687855107506 |
Packages
| 50 - UNIT - (50) |