Abbotsford
TAB3312TB

ABB 3312-TB Fitting 2-screw steel 1/2"

Price $9.8989 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3312-TB
Documents Documents

Description

Two-screw steel fitting for use with armoured cable and flexible metal conduit.

Specifications

Brand Name ABB Item Name 2-Screw Connector
Type Straight Trade Size 1/2 in
Conductor Size 0.813 - 0.937 in Connection Straight
Material Steel Cable Type Armoured
Color/Finish Zinc Plated For Use With Armored Cable and Flexible Metal Conduit
Standards UL E1383, CSA Certified Application For Use with Armored Cable and Flexible Metal Conduit.
UPC 786210033129

Packages

1 - UNIT - 1