Description
Service entrance connector with bodies and screws made of high-strength copper alloy. Makes for strong, tight connections. Built to resist corrosion. Protects the conductor and evenly distributes pressure. Use on ACSR and copper conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Service Entrance Connector | Type | N-Type, 2-Conductor |
| Size | 1/4 in | Connection Type | Mechanical |
| Material | Copper Alloy | Finish | Bare |
| For Use With | (8) ACSR, (8) Copper, (10) Solid, (6) Stranded, 35000 V Cables | Application | Service Entrance Connector |
| UPC | 783786855308 |
Packages
| 100 - UNIT - (100) |