Abbotsford

ABB ELECTRIFICATION CANADA INC 6N Blackburn® Service Entrance Connector 1/4 in Copper Alloy

Price $36.6168 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6N

Description

Service entrance connector with bodies and screws made of high-strength copper alloy. Makes for strong, tight connections. Built to resist corrosion. Protects the conductor and evenly distributes pressure. Use on ACSR and copper conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Entrance Connector Type N-Type, 2-Conductor
Size 1/4 in Connection Type Mechanical
Material Copper Alloy Finish Bare
For Use With (8) ACSR, (8) Copper, (10) Solid, (6) Stranded, 35000 V Cables Application Service Entrance Connector
UPC 783786855308

Packages

100 - UNIT - (100)